Shop All Oscillating Tool Accessories
Diablo
3-1/2" 60-Grit Starlock Carbide Grit Oscillating Sanding Plate
Mfr # DOS60CGSP
Zoro # G3382680
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wood
- Material Carbide Grit
- Tool Weight 0.13 lbs
- Width of Cut 3-1/2 in
- Interface Starlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DOS60CGSP
- Zoro # G3382680
- UPC # 8925155430
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Width of Cut | 3-1/2 in |
Details
Application | Wood |
Material | Carbide Grit |
Tool Weight | 0.13 lbs |
Item | Oscillating Tool Accessories |
Interface | Starlock |
Description
Diablo’s Starlock oscillating sanding plates feature application specific designs that deliver maximum durability and longer life in sanding applications. A 60-Grit sanding plate quickly removes and levels paints and varnishes. Open-coat carbide grit reduces material build-up and clogging for longer life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Universal Impact Socket Set, Metric, 12 pcs (5-3340)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- DIABLO OSC BLADE GP CUTS 3/8in. (DOU039BGP)
- DIABLO 3-1/4" Universal Fit Oscillating Sanding Pad (DOUSAND)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Round Oscillating Blade Metal (DOS125BF)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blade for Metal (DOU125BF)
- DIABLO 1-1/4 in. W Bi-Metal Oscillating Blade Metal 3 pk (DOU125BF3)
- DIABLO Adhesive Removal Universal Fit Carbon Steel Oscillating Scraper Set (DOUSCRP2)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- Diablo Oscillating Tool Accessories