Shop All Oscillating Tool Accessories
Diablo
3-1/2" 20-Grit Universal Fit Carbide Grit Oscillating Sanding Plate
Mfr # DOU20CGSP
Zoro # G3380337
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Interface Universal Fit
- Width of Cut 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DOU20CGSP
- Zoro # G3380337
- UPC # 8925155577
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Width of Cut | 3-1/2 in |
Details
Material | Wood |
Item | Oscillating Tool Accessories |
Interface | Universal Fit |
Description
Diablo’s universal fit oscillating sanding plates feature application specific designs that deliver maximum durability and longer life in sanding applications. A 20-Grit sanding plate aggressively removals and shapes materials. Open-coat carbide grit reduces material build-up and clogging for longer life. The blade’s universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU125BW3)
- DIABLO Universal Fit Carbide Oscillating B, PK3 (DOU125CGP3)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades General Purpose Cuts 3Pk (DOS125CGP3)
- DIABLO 3-1/2" 60-Grit Starlock Carbide Grit Oscillating Sanding Plate (DOS60CGSP)
- DIABLO 2" Universal Fit Bi-Metal Oscillating Blade for Drywall (DOU200RBD)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- FEIN E Cut Tin Carbide Pro Sl Blades 1 3/8" P (63502236290)
- Diablo Oscillating Tool Accessories