Shop All Carbide-Tipped Drill Bits
Diablo
2"x7" SDS-Max Carbide Tipped Core Bit
Mfr # DMAMXCC5010
Zoro # G3384117
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"x7"
- Overall Length 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMXCC5010
- Zoro # G3384117
- UPC # 8925151968
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 2"x7" |
Shank Dia. | 2 in. |
Overall Length | 7 in. |
Details
Item | Drill Bits |
Description
Diablo’s SDS-Max carbide tipped core bit range provides one of the fastest and longest lasting coring solutions on the market for concrete applications. All-in-one design strengthens the bit from end-to-end in order to withstand the stress and impact of high-powered hammer drills in concrete. A spiral flute design removes dust faster, keeping the carbide teeth cooler for ultimate strength and durability. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, M2 Steel (369311)
- SURTEK 90 DEG. Punch for marking 3 1/2x1/4" (117162)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- WILTON Atv Package 6in Atv And 10in Riser (10900)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1020)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (3Xd) - Metric (DH406145)
- Diablo Carbide-Tipped Drill Bits