Shop All Chisels
Diablo
2"x14" SDS-Max Wide Chisel
Mfr # DMAMXCH1190
Zoro # G3385194
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in.
- Shank Dia. 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14 in. |
Shank Dia. | 2 in. |
Details
Item | Chisel |
Description
Diablo’s SDS-Plus and SDS-Max Wide Chisels deliver extreme durability and stability in general demolition work, thin-set removal, cleaning concrete, and removing scale and rust. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Bracing ribs deliver stability and rigidity required in demolition applications. Self-sharpening edge increases productivity and extends the tools life. Optimized for maximum performance in corded and cordless SDS-Plus and SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rail and Tray Set 196-Tool (OST97902)
- MILWAUKEE TOOL W Style: W-O Die (49-16-WO00)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0010)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAPLCH2030)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- Diablo Chisels