Shop All Masonry Drill Bits
Diablo
27/32"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAPL4270
Zoro # G3383094
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/32"x8"x10"
- Shank Dia. 27/32 in.
- Overall Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL4270
- Zoro # G3383094
- UPC # 8925150183
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 27/32"x8"x10" |
Shank Dia. | 27/32 in. |
Overall Length | 10 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Plus Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #44 (45714)
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- SOUTHWIRE M6K-M Maxis 6K Cable Puller W/Motor (57648501)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- DIABLO 1-3/8"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1350)
- DIABLO 6 pc SPEEDemon™ Spade Bit Set (6-Piece) (DSP2920-S6)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2410)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- DRILL AMERICA 1"x6" Carbide Tipped Masonry Drill Bit (DAM6X1)
- Diablo Drill Bits