Shop All Circular Saw Blades
Diablo
24-Teeth Circular Saw Blade, Carbide Tip
Mfr # D0624X
Zoro # G7597856
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 18 Degrees
- Max. RPM 8800
- Number of Teeth 24
- Arbor Hole 5/8"
- For Use With Saw Type Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0624X
- Zoro # G7597856
- UPC # 008925020882
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cutting Depth | 2-3/16" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/16 in |
Cut Width | 0.059 in |
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Reticle, 176-135 (176-135)
- PROTO 1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate (J74232IM)
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- DIABLO 7-1/4 In. 60-Tooth Ultra Finish Circular Saw Blade (D0760A)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- Diablo Power Saw Blades