Shop All Hole Saws
Diablo
2-3/4" Carbide Tipped Hole Saw
Mfr # DHS2750CT
Zoro # G0327439
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-3/4" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446838)
- DEWALT Combo Kits (DCKO266X1)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2", Number of Flutes: 4 (HS4-2-82)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- DIABLO Hole Saw 1-3/8" (DHS1375)
- DIABLO Hole Saw 5-3/4" (DHS5750)
- DIABLO Hole Saw 2-1/2" (DHS2500)
- DRILL AMERICA 3-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3562)
- Diablo Hole Saws