Shop All Screwdriver Bits and Nutsetters
Diablo
2" #20 Torx Drive Bits (15-Pack)
Mfr # DT202P15
Zoro # G3381466
product price: $12.89
/pk 15, $0.86/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size T-20
- Overall Nutsetter Length 2 in.
- Shank Style Hex
- Overall Length 2 in
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT202P15
- Zoro # G3381466
- UPC # 8925158363
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | T-20 |
Overall Nutsetter Length | 2 in. |
Overall Length | 2 in |
Shank Size | 1/4 in |
Fastening Tool Tip Size | T20 |
Details
Fastening Tool Item | Bits |
Shank Style | Hex |
Bit Style | Torx |
Description
Diablo's driver bit range of Torx bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact StrongTM, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- STANLEY Interlock 512 in Fixed Blade Utility Knife Gray (10-299)
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- DIABLO 2" #2 Phillips Drive Bits (100-Pack) (DPH22P100)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1400)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- DIABLO 2" #2 Square Drive Bits (15-Pack) (DSQ22P15)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4230)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- Diablo Screwdriver Bits and Nutsetters