Shop All Hole Saws
Diablo
2-1/2" Carbide Tipped Hole Saw
Mfr # DHS2500CT
Zoro # G0327490
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-1/2" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-4-S)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4200)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil (K09-SYNCRO)
- DIABLO 2-3/4" Carbide Tipped Hole Saw (DHS2750CT)
- DIABLO 1-3/8" Carbide Tipped Hole Saw (DHS1375CT)
- DIABLO 2-1/4" Carbide Tipped Hole Saw (DHS2250CT)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4625CT)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- Diablo Hole Saws