Shop All Hole Saws
Diablo
2-11/16" Carbide Tipped Hole Saw
Mfr # DHS2687CT
Zoro # G0327463
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-11/16" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,2-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V Replaces Makita 651172-0, 651121-7 and 651168-1 (L50-3)
- VIM PRODUCTS 14 DR SPRINGLOADED CROWFOOT WRENCH 5 12 mm (VIMSCF14)
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- DIABLO 3" Carbide Tipped Hole Saw (DHS3000CT)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- DIABLO Hole Saw 2-1/4" (DHS2250)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/2in. (DHS1500DG)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3125CT)
- MORSE Hole Cutter, Metal, Saw Diam. 1-15/16 in. (CTD31)
- Diablo Hole Saws