Shop All Hex Shank Drill Bits
Diablo
1"x13" Auger Bit
Mfr # DAG2110
Zoro # G3383469
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in.
- Shank Dia. 1 in.
- Shank Size 7/16 in
- Drill Bit Size 1 in
- Flute Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG2110
- Zoro # G3383469
- UPC # 8925154662
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 13 in. |
Shank Dia. | 1 in. |
Shank Size | 7/16 in |
Drill Bit Size | 1 in |
Flute Length | 9 in |
Details
Item | Drill Bits |
Shank Type | Hex |
Description
Diablo’s Auger Bit range provides maximum performance, extreme durability and superior life in nail-embedded wood applications. A two-step cutting action creates holes that are precise and clean. The self-feeding Dura-TipTM pulls the bit while the dual cutting edge delivers an effortless, smooth drilling experience in wood with nails. Deep flutes enhance the chip evacuation process for more holes per charge. Quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (206470)
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT2INCH)
- HUSQVARNA Adapter Cord (542173120)
- DIABLO 9/16"x7-1/2" Auger Bit (DAG1060)
- DIABLO 13/16"x7-1/2" Auger Bit (DAG1100)
- DIABLO 7/8"x17-1/2" Auger Bit (DAG3090)
- DIABLO 3/4"x13" Auger Bit (DAG2070)
- DIABLO 3/8"x13" Auger Bit (DAG2010)
- DIABLO 13/16"x13" Auger Bit (DAG2080)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1331)
- Diablo Drill Bits