Shop All Chisels
Diablo
1"x12" SDS-Max Flat Chisel
Mfr # DMAMXCH1030
Zoro # G3383794
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in.
- Shank Dia. 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 12 in. |
Shank Dia. | 1 in. |
Details
Item | Chisel |
Description
Diablo’s SDS-Max Flat Chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAPLCH2000)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- Diablo Chisels