Shop All Masonry Drill Bits
Diablo
1"x10"x12" Red Granite Carbide Hammer Drill Bit
Mfr # DMARG1210
Zoro # G3379269
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1 in.
- Overall Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMARG1210
- Zoro # G3379269
- UPC # 8925149392
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Shank Dia. | 1 in. |
Overall Length | 12 in. |
Details
Item | Drill Bits |
Description
Diablo’s SPEEDemon TM Red Granite Carbide Tipped Hammer Drill Bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground Grip Point tip design allows for aggressive starts that produce clean, fast holes. This range is Impact StrongTM for increased shank stability and durability in cordless and corded impact and drill drivers. This range delivers extreme durability in cordless and corded impact and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x22x24 in. (81424)
- KRAFT TOOL Deluxe Heavy-Duty Stainless Steel, 28"x8 (CC151)
- SUPERIOR ELECTRIC 5/8 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3516A)
- GENERAL WIRE SPRING General Wire 1-1/2" ClogChopper W/ R-Connector for 1-1/2 - 3" Pipe (R-1-1/2CG)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2060)
- DIABLO 1/4"x4"x6" SDS-Plus 2-Cutter (25-Pack) (DMAPL2140-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2500)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6734)
- Diablo Drill Bits