Shop All Carbide-Tipped Drill Bits
Diablo
1/4"x18" Installer Bit
Mfr # DIB1050
Zoro # G3382315
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DIB1050
- Zoro # G3382315
- UPC # 8925153627
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/4 in. |
Overall Length | 18 in. |
Details
Item | Drill Bits |
Description
Diablo’s Installer Drill Bits offer premium performance and superior life in wire installation projects. An ultra-sharp tip maximizes durability for fast, straight holes in clean wood or stacked lumber. Black oxide coated flutes prevent debris build-up for fast chip removal. The small hole in the flute makes feeding cables and wires effortless. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Angled End Handled Pry Bar Set, 2-Piece 36, 45 in. (LSQ90504)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- KNIPEX 8 in End Cutting Nipper Uninsulated (99 01 200)
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1060)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1160)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1020)
- DRILL AMERICA #56 Solid Carbide Drill Bit (DMOD56)
- Diablo Drill Bits