Shop All Cut-Off Wheels
Diablo
14" Diamond Segmented Cut-Off Discs for Masonry
Mfr # DMADS1400
Zoro # G3967250
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in.
- Diameter 14 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADS1400
- Zoro # G3967250
- UPC # 8925155195
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in. |
Diameter | 14 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- WESTWARD Cabinet Filter (TT10Z916CFG)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000028198)
- DIABLO Diamond Continuous Masonry Cut-Off with (DDX045CON101C)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- DIABLO 7" Diamond Segmented Cut-Off Discs for Masonry (DMADS0700)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC1000)
- DIABLO METAL CUTOFF DISC 4-1/2"" (DBD045125701F)
- DIABLO Metal Cut Off Disc-Thin Kerf, 3", PK5 (DBD030045105F)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- Diablo Cut-Off Wheels