Shop All Circular Saw Blades
Diablo
14", 90-Teeth Circular Saw Blade
Mfr # D1490CF
Zoro # G6637690
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Diamond Knockout No
- For Use With Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max) - Studs/Channels, Angle Iron, Plates/Bars, Pipes/Tubes, EMT Conduit, Threaded Rod
- Application Thin Metal Cutting
- Arbor Hole 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1490CF
- Zoro # G6637690
- UPC # 089251354841
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Cutting Depth | 2" Solid, 4-5/16" Tube |
Arbor Size | 1 in |
Max. Cutting Depth | 2 in |
Cut Width | 0.083 in |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 14 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 2 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Metal Cutting Type Thin Metal, Cut Width 0.083 in, Tip Material Cermet Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws, Blade Type Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver Extra Long Type No. (900P2400)
- BOSCH Arbor w/Ball Bearing, 1/4In Shk (82808)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- DIABLO Diablo D0756N Circular Saw Blade, 7-1/4 in Dia, Carbide Cutting Edge, 5/8 in Arbor (D0756N)
- DIABLO Masonry Chop Saw Disc, 14 (DBD140109A01C)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260CF)
- DIABLO 14", 84-Teeth Circular Saw Blade (D1484X)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E05)
- Diablo Power Saw Blades