Shop All Circular Saw Blades
Diablo
14", 72-Teeth Circular Saw Blade
Mfr # D1472CF
Zoro # G7111198
product price: $137.97
/ea
Free Shipping & Returns
$137.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diamond Knockout No
- Plate Thickness 0.071 in
- Cutting Depth 2" Solid, 4-5/16" Tube
- Blade Dia. 14 in
- Tooth Grind TCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1472CF
- Zoro # G7111198
- UPC # 089251306253
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2" Solid, 4-5/16" Tube |
Blade Dia. | 14 in |
Arbor Size | 1 in |
Max. Cutting Depth | 2 in |
Cut Width | 0.083 in |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 14 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 72, Max. Cutting Depth 2 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Metal Cutting Type Thick Metal, Cut Width 0.083 in, Tip Material Cermet Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws, Blade Type Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Blade Pvc Cuttr Rplcmt 1-5/8In (K840-101B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 19/64 (54061)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260X)
- DIABLO Masonry Chop Saw Disc, 14 (DBD140109A01C)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- DIABLO 16-5/16", 60-Teeth Circular Saw Blade (D1660X)
- DIABLO 12", 44-Teeth Circular Saw Blade (D1244X)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- Diablo Power Saw Blades