Shop All Circular Saw Blades
Diablo
14", 42-Teeth Circular Saw Blade
Mfr # LU71M014
Zoro # G6637928
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Fast, Thick Stock Cutting Crosscuts (1-1/2" to 3-1/2") & Rips (1/4" to1-1/4").
- Tip Material Carbide Tipped
- Max. RPM 4000
- Arbor Hole 1"
- Tooth Grind ATB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # LU71M014
- Zoro # G6637928
- UPC # 089253002573
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 6" |
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cut Width | 0.165 in |
Max. Cutting Depth | 6 in |
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 42, Max. Cutting Depth 6 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.165 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.118 in, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- IDEAL Dbld-Set C/Stm 16-26Ga (45-2020-1)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Extremely (TZ-212N)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080N)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- DIABLO 24-Teeth Circular Saw Blade, Carbide Tip (D0624X)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- Diablo Circular Saw Blades