Shop All Circular Saw Blades
Diablo
14", 100-Teeth Circular Saw Blade
Mfr # LU89M014
Zoro # G7111240
original price:
$233.99
14% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 100
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Blade Type Finishing
- Primary Saw Application Metal
- Max. RPM 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # LU89M014
- Zoro # G7111240
- UPC # 089253010257
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Cutting Depth | 6" |
Arbor Size | 1 in |
Max. Cutting Depth | 1/4 in |
Cut Width | 0.142 in |
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 5,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 100, Max. Cutting Depth 1/4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Thick Metal, Cut Width 0.142 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.118 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-1750)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- AVEN Hemostat Straight Serrated Jaws, 6" (12017)
- RIDGID Wheel, Spacer 246 (34440)
- DIABLO 6-1/2in Framing Saw Blade (D0624A)
- DIABLO 10", 24-Teeth Circular Saw Blade (D1024X)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260X)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- MARTINDALE ELECTRIC 1.000 X .0300 X .375 20T C-2, Carbide Saw, No Hub (GCNH15150-24H)
- Diablo Circular Saw Blades