Shop All Hex Shank Drill Bits
Diablo
13/16"x13" Auger Bit
Mfr # DAG2080
Zoro # G3385474
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in.
- Flute Length 9 in
- Shank Type Hex
- Shank Size 7/16 in
- Shank Dia. 13/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG2080
- Zoro # G3385474
- UPC # 8925154631
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 13 in. |
Flute Length | 9 in |
Shank Size | 7/16 in |
Shank Dia. | 13/16 in. |
Drill Bit Size | 13/16 in |
Details
Item | Drill Bits |
Shank Type | Hex |
Description
Diablo’s Auger Bit range provides maximum performance, extreme durability and superior life in nail-embedded wood applications. A two-step cutting action creates holes that are precise and clean. The self-feeding Dura-TipTM pulls the bit while the dual cutting edge delivers an effortless, smooth drilling experience in wood with nails. Deep flutes enhance the chip evacuation process for more holes per charge. Quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Set SAE 22 Pieces 3/16 in to 3/8 in , Chrome (J47122S)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- DIABLO 3/4"x13" Auger Bit (DAG2070)
- DIABLO 9/16"x7-1/2" Auger Bit (DAG1060)
- DIABLO 1"x13" Auger Bit (DAG2110)
- DIABLO 3/8"x13" Auger Bit (DAG2010)
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- DIABLO 1"x17-1/2" Auger Bit (DAG3110)
- DRILL AMERICA 7/64" Quick Change Hex Shank Drill Bit (KFDHEX7/64)
- Diablo Hex Shank Drill Bits