Shop All Carbide-Tipped Drill Bits
Diablo
13" SDS-Plus Core Bit Extension
Mfr # DMAPLCC1930
Zoro # G3384519
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- Overall Length 13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLCC1930
- Zoro # G3384519
- UPC # 8925152392
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 13 in. |
Details
Item | Drill Bits |
Shank Type | SDS Plus |
Description
Diablo’s SDS-Plus core bit extensions attach to thin wall carbide tipped core bits to provide one of the fastest and longest lasting coring solutions on the market for concrete applications. To use, simply screw the core bit onto the extension. Optimized with a unique brazing and hardening process, Diablo’s thin wall carbide tipped core bits extend life and productivity, allowing users to drill fast, clean holes. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Glass Scraper 4 Inch (EG100)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- MILWAUKEE TOOLS REAR GUIDE ROLLER KIT (ML42-24-0024)
- OTC 3/4 in Drive, 2-3/32" 6 pt SAE Socket, 6 Points (1901)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1140)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1060)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- Diablo Carbide-Tipped Drill Bits