Shop All Masonry Drill Bits
Diablo
1/2"x1-11/16"xSDS-Plus 2-Cutter
Mfr # DMAST1030
Zoro # G3384589
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/2 in
- Shank Dia. 1/2 in.
- Drilling Length 1-11/16 in
- Overall Length 1-11/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAST1030
- Zoro # G3384589
- UPC # 8925151043
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in. |
Drilling Length | 1-11/16 in |
Overall Length | 1-11/16 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer stop bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Featuring a Stop Collar, these bits have a pre-determined stopping point for efficient shallow anchor installations. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box, 50 lb Capacity / 25 lb Capacity per Drawer, 22" W x 16" D x 14" H (48-22-8442)
- DIABLO SDS-Plus Concrete Anchor Drive Sleeves P (DMAPL2960)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2140-P25)
- DIABLO 3/4"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1130)
- DIABLO 9/16"x12" SDS-Plus Rebar Cutter (DMAPLRC1030)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- DRILLCO 1/4 MASONRY DRILL STRAIGHT SHANK -1600N (160N116)
- Diablo Masonry Drill Bits