Shop All Reciprocating Saw Blades
Diablo
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS1214BF5
Zoro # G4882547
product price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Height 1 in
- Application Metal
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS1214BF5
- Zoro # G4882547
- UPC # 008925099284
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.043 in |
Details
For Use With Saw Type | Medium metal cutting |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Metal |
Teeth per Inch | 14/18 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 to 1/8 in, Blade Length 12 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chuck Key Holder (64510)
- FOWLER 0.2-1.2" Electronic IP54 Inside Micrometer (548602750)
- SUNEX 3/8" Drive Impct Socket 6 (313UMD)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214AFC5)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF25)
- DIABLO 6 in. 10TPI Rec Blade (DS0610CFA)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF3)
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- Diablo Reciprocating Saw Blades