Shop All Reciprocating Saw Blades
Diablo
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS1210CF3
Zoro # G1922142
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cast Iron Pipe, Metal
- Shank 1/2" Universal
- Height 1 in
- Teeth per Inch 10
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DS1210CF3
- Zoro # G1922142
- UPC # 008925139171
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Cut Width | 0.049 in |
Details
Application | Cast Iron Pipe, Metal |
Shank | 1/2" Universal |
For Use With Saw Type | Medium Metal Cutting |
Teeth per Inch | 10 |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Back Style | Straight, Tapered |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Stainless Steel, Blade Length 12 in, Teeth per Inch 10, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0670)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MILBAR Safety Wire, 3-5/8In (19WA)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF3)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS3)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW5)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS0914BGP15)
- DIABLO RECIP BLADE 9"" 4/6TPI2PK (DS0912BW2)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- Diablo Reciprocating Saw Blades