Shop All Cut-Off Wheels
Diablo
12" Diamond Segmented Turbo Cut-Off Discs for Masonry
Mfr # DMADST1200
Zoro # G3967664
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in.
- Abrasive Wheel Type Segmented Turbo Rim
- Arbor Hole Size 1 in
- Diameter 12 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADST1200
- Zoro # G3967664
- UPC # 8925155096
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in. |
Arbor Hole Size | 1 in |
Diameter | 12 in. |
Details
Abrasive Wheel Type | Segmented Turbo Rim |
Application | Concrete |
Item | Oscillating Tool Accessories |
Max. RPM | 6400 |
Kerf | 2.8 mm |
Description
Diablo's diamond segmented turbo rim masonry cut-off discs provide extreme durability, faster cuts and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 30% faster cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/8" x 21" Abrasive Belt, 180 Grit, 10/pk (742336-A)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0500)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX060SET101C)
- DIABLO 6" Diamond Segmented Cut-Off Discs for Masonry (DMADS0600)
- DIABLO METAL CUTOFF DISC 7"" DC (DBD070063701F)
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- Diablo Cut-Off Wheels