Shop All Circular Saw Blades
Diablo
12", 60-Teeth Circular Saw Blade
Mfr # D1260X
Zoro # G6638777
product price: $44.97
/ea
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Plate Thickness 0.071 in
- Primary Saw Application Wood
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1260X
- Zoro # G6638777
- UPC # 089250918037
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 4" |
Arbor Size | 1 in |
Cut Width | 0.118 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.118 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind COMB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40113)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 3" (221060GR)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- DIABLO Tooth Carbide Fiber Cement HardiBlade, 5 (D0506CH)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- Diablo Power Saw Blades