Shop All Circular Saw Blades
Diablo
12", 44-Teeth Circular Saw Blade
Mfr # D1244X
Zoro # G6638768
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Thickness 0.071 in
- Diamond Knockout No
- Arbor Hole 1"
- For Use With High quality general purpose crosscuts & rip cuts in wood, plywood and OSB
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # D1244X
- Zoro # G6638768
- UPC # 089250205038
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 4" |
Arbor Size | 1 in |
Cut Width | 0.098 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 44, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- AMPG Transfer Screw Set, 12X1.75 (ZTPM12)
- ALLEGRO INDUSTRIES Tool Suspenders, Suspender, Black (7123-02)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-14 (DWT54892)
- DIABLO Diablo D0756N Circular Saw Blade, 7-1/4 in Dia, Carbide Cutting Edge, 5/8 in Arbor (D0756N)
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade (D0724X)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260X)
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 8814Inch x 48 Teeth TCG Grind with 58Inch Bore (226.048.08)
- Diablo Power Saw Blades