Shop All Hex Shank Drill Bits
Diablo
11/16"x17-1/2" Auger Bit
Mfr # DAG3060
Zoro # G3384074
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17-1/2 in.
- Shank Dia. 11/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DAG3060
- Zoro # G3384074
- UPC # 8925154747
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 17-1/2 in. |
Shank Dia. | 11/16 in. |
Details
Item | Drill Bits |
Description
Diablo’s Auger Bit range provides maximum performance, extreme durability and superior life in nail-embedded wood applications. A two-step cutting action creates holes that are precise and clean. The self-feeding Dura-TipTM pulls the bit while the dual cutting edge delivers an effortless, smooth drilling experience in wood with nails. Deep flutes enhance the chip evacuation process for more holes per charge. Quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- DIABLO 7/8"x13" Auger Bit (DAG2090)
- DIABLO 7/16"x13" Auger Bit (DAG2020)
- DIABLO 9/16"x7-1/2" Auger Bit (DAG1060)
- DIABLO 5/8"x13" Auger Bit (DAG2050)
- DIABLO 3/8"x13" Auger Bit (DAG2010)
- DIABLO 1-1/2"x7-1/2" Auger Bit (DAG1170)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- Diablo Hex Shank Drill Bits