Shop All Chisels
Diablo
10" SDS-Max Ground Rod Driver
Mfr # DMAMXCH1040
Zoro # G3382960
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in.
- Shank Dia. Set/Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 in. |
Shank Dia. | Set/Multiple |
Details
Item | Chisel |
Description
Diablo’s SDS-Max Ground Rod Drivers deliver extreme durability and stability when driving rods into soil or hardened clay. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of driving rods into the earth. Designed for driving 5/8” and 3/4" rods to meet NEC and UL ground rod standards. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- PIG Pig Water-Repellent Oil-Absorbent Light-Weight Mat Roll, 15"X50' (6 (NPG26201)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAPLCH2000)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- MAYHEW CHISEL COLD 7/8" (MY10216)
- Diablo Chisels