Shop All Circular Saw Blades
Diablo
10", 90-Teeth Circular Saw Blade
Mfr # D1090X
Zoro # G6638521
product price: $59.97
/ea
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- Max. RPM 6000
- For Use With Superior quality finishes on fine molding, hardwoods, softwoods, veneered plywood, melamine and more
- Blade Type Finishing
- Application Ultimate Polished Finish Wood Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1090X
- Zoro # G6638521
- UPC # 089250917979
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Cut Width | 0.087 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.087 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ASFG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.04 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set, 8-Piece (5/16-3/4 in.) - Holder (WRN01066)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- MILWAUKEE TOOL Center Pin (44-60-0630)
- DIABLO Circular Saw Blade, 7-1/4" Blade dia. (D0748CFX)
- DIABLO 12", 44-Teeth Circular Saw Blade (D1244X)
- DIABLO 8", 42-Teeth Circular Saw Blade (D0842CF)
- DIABLO 10" Circular Saw Blade (D1030X)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- MARTINDALE ELECTRIC SAW-T/C-MICA, 116-TC, 1-3/8x.029x3/8 24T (TUNS116029-24H)
- Diablo Circular Saw Blades