Shop All Circular Saw Blades
Diablo
10", 80-Teeth Circular Saw Blade
Mfr # D1080X
Zoro # G6638445
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diamond Knockout No
- Cutting Depth 4"
- Kerf .098"
- Arbor Hole 5/8"
- Max. RPM 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1080X
- Zoro # G6638445
- UPC # 089250204970
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cut Width | 0.098 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.071 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YU44)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- METABO 1/4" Collet (630821000)
- CLEVELAND M3X0.5 D3 3FL TPR 1001TN TIN TAP (C83803)
- DIABLO 16-5/16", 60-Teeth Circular Saw Blade (D1660X)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- DIABLO 10" Circular Saw Blade (D1030X)
- DIABLO Tooth General Purpose Slide Miter Saw Bl (D0840S)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- Diablo Power Saw Blades