Shop All Circular Saw Blades
Diablo
10", 80-Teeth Circular Saw Blade
Mfr # D1080N
Zoro # G6637681
original price:
$64.75
7% off
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Grind TCG
- Plate Thickness 0.071 in
- Kerf .094"
- Tip Material Carbide Tipped
- Diamond Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # D1080N
- Zoro # G6637681
- UPC # 089250205373
- Country of Origin Switzerland
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.094 in |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Brass, Copper, Fiberglass, Non-Ferrous Metals, Plastic, Metal Cutting Type Thick Metal, Cut Width 0.094 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- BETA Dead-Blow Hammer, 60mm (013910210)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- KO-KEN Bit Socket 5mm Hex 52mm 3/8 Sq. Drive (13012M.52-5)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280X)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DIABLO 10" Circular Saw Blade (D1030X)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- MAKITA Diamond Blade, 7", Turbo, General Purpose (B-69727)
- Diablo Power Saw Blades