Shop All Circular Saw Blades
Diablo
10", 40-Teeth Circular Saw Blade
Mfr # D1040X
Zoro # G6638059
original price:
$37.19
9% off
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High quality general purpose crosscuts & rip cuts in wood, plywood and OSB
- Kerf .098"
- Max. RPM 7000
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Cutting Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # D1040X
- Zoro # G6638059
- UPC # 089250209401
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.098 in |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260X)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- DIABLO 6-1/2in Framing Saw Blade (D0624A)
- DIABLO 16-5/16", 60-Teeth Circular Saw Blade (D1660X)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- Diablo Power Saw Blades