Shop All Masonry Drill Bits
Diablo
1-3/8"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit
Mfr # DMAMX1350
Zoro # G3380364
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/8"x31"x36"
- Shank Dia. 1-3/8 in.
- Overall Length 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAMX1350
- Zoro # G3380364
- UPC # 8925152927
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1-3/8"x31"x36" |
Shank Dia. | 1-3/8 in. |
Overall Length | 36 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary range of SDS-Max Rebar DemonTM 4-cutter carbide-tipped hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, carbide-tips withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the carbide-tipped head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Optimized for maximum performance in corded and cordless SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1655002008)
- MAYHEW Professional Hose Clamp Pliers With Flex Cable (28680)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7142)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2280)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Hea, PK25 (DMAPL2920-P25)
- DIABLO 1"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1210)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- DIABLO 1/2"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4180-P25)
- DRILL AMERICA 7/32"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/32)
- Diablo Drill Bits