Shop All Masonry Drill Bits
Diablo
1-3/8"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit
Mfr # DMAMX1340
Zoro # G3383496
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drill Bit Size 1-3/8"x24"x29"
- Shank Dia. 1-3/8 in.
- Drilling Length 24 in
- Overall Length 29 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMX1340
- Zoro # G3383496
- UPC # 8925152910
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1-3/8"x24"x29" |
Shank Dia. | 1-3/8 in. |
Drilling Length | 24 in |
Overall Length | 29 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Max |
Number of Cutter Heads | 4 |
Cutter Heads | Carbide-Tipped |
Description
Diablo’s revolutionary range of SDS-Max Rebar DemonTM 4-cutter carbide-tipped hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, carbide-tips withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the carbide-tipped head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Optimized for maximum performance in corded and cordless SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Aluminum (AM15LNAG)
- INGERSOLL-RAND Needle Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG)
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 (MM501)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2480)
- DIABLO 7/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1170)
- DIABLO 5/32"x2"x4" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4010)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 14 pc (PMAPC1070-S14)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1050)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 3/8 (C22215)
- Diablo Drill Bits