Shop All Hole Saws
Diablo
1-3/4" Carbide Tipped Hole Saw
Mfr # DHS1750CT
Zoro # G0327350
original price:
$18.89
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 1-3/4" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-8-M12-BK-ST Indexing Plunger (717-8-M12-BK-ST)
- PROTO Anti-Vibe 4-Piece Ball Pein Hammer Set, 8-24 oz. Head Weight, Slip Resistant Grip (J1304AVPS)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- DIABLO 2-1/8" Carbide Tipped Hole Saw (DHS2125CT)
- DIABLO 1-3/8" Carbide Tipped Hole Saw (DHS1375CT)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3500CT)
- DIABLO Diablo 4in Demo Demon Carbide Teeth Roug (DHS4000CTR)
- DIABLO General Purpose Carbide Holesaw, 7/8 (DHS0875CT)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- Diablo Hole Saws