Shop All Screwdriver Bits and Nutsetters
Diablo
1" #30 Torx Drive Bits (25-Pack)
Mfr # DT301P25
Zoro # G3381597
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size T-30
- Overall Nutsetter Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT301P25
- Zoro # G3381597
- UPC # 8925158523
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | T-30 |
Overall Nutsetter Length | 1 in. |
Details
Fastening Tool Item | Bits |
Description
Diablo's driver bit range of Torx bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact StrongTM, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- INGERSOLL-RAND Grease 4Oz (105-4T)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -6 (930S6100)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4190)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4300)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4220)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1100)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4170)
- Diablo Screwdriver Bits and Nutsetters