Shop All Masonry Drill Bits
Diablo
1-1/4"x8"x13" SDS-Max 4-Cutter Carbide-Hammer Bit
Mfr # DMAMX1290
Zoro # G3381956
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drill Bit Size 1-1/4"x8"x13"
- Shank Dia. 1-1/4 in.
- Drilling Length 8 in
- Overall Length 13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMX1290
- Zoro # G3381956
- UPC # 8925152866
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1-1/4"x8"x13" |
Shank Dia. | 1-1/4 in. |
Drilling Length | 8 in |
Overall Length | 13 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Max |
Number of Cutter Heads | 4 |
Cutter Heads | Carbide-Tipped |
Description
Diablo’s revolutionary range of SDS-Max Rebar DemonTM 4-cutter carbide-tipped hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, carbide-tips withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the carbide-tipped head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Optimized for maximum performance in corded and cordless SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J07528L)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 2 (667712 2)
- DIABLO 1/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4100)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2260)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2140)
- DIABLO 27/32"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4270)
- Diablo Masonry Drill Bits