Shop All Hammer Drill Bits
Diablo
1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAPL4330
Zoro # G611941812
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL4330
- Zoro # G611941812
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo DMAPL4330 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer BitDiablofts revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon, 4-cutter full-carbide head hammer drill bits are the only bits designed to be the most durable, fastest and coolest solutions on the market. The Rebar Demon bits feature up to 2X more Dura-Carbide to withstand up to 18001/4 F of intense heat whereas standard bits fail at 8001/4 F. Diablofts impact resistant 4-cutter full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting.Features: Up to 7X longer life versus standard 2-cutter hammer drill bitsDiablo made Dura-Carbide, features up to 2X more carbide that withstands up to 18001/4 F of intense heat to combat rebar hits versus standard bits that fail at 8001/4 FImpact Resistant 4-Cutter Full Carbide Head extracts smaller bites of rebar for controlled consistent carbide wear and reduced vibration to deliver fast precise holesTri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebarPrecision Tip delivers stability and accuracy required for fast precise holesOptimized flute design removes dust faster keeping the carbide head cooler for ultimate strength and durabilityWear mark indicator ensures precise hole makingOptimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Leverage Wrench Handle 30" (FM-54.M3B)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- BON TOOL Bon 50-110 Corner Pole Only 10 Foot, Model R (50-110)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1070)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1090)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- DIABLO 1/2in x 4in x 6in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4180-P25)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1120)
- MILWAUKEE TOOL 1-1/4 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4400)
- Diablo Drill Bits