Shop All Oscillating Tool Accessories
Diablo
1-1/4" Universal Fit Carbide Oscillating Blade General Purpose Cuts
Mfr # DOU125CGP
Zoro # G3382139
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Depth 1-1/2 in
- Width of Cut 1-1/4 in
- Interface Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DOU125CGP
- Zoro # G3382139
- UPC # 8925155522
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Cutting Depth | 1-1/2 in |
Width of Cut | 1-1/4 in |
Details
Material | Carbide |
Interface | Universal Fit |
Description
Diablo’s universal fit carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. High-performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 (111123600)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010)
- GEARWRENCH 38 Drive Micrometer Torque Wrench 10100 Ftlb (KDT85062M)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS200RBD)
- DIABLO Starlock High Carbon Steel Oscillat, PK2 (DOSSCRP2)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU125BW)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOS125CGP10)
- DIABLO 2" Universal Fit Bi-Metal Oscillating Blade for Drywall (DOU200RBD)
- DIABLO 2 in. W High Carbon Steel Oscillating Scraper Set 1 pc (DOUSCRP2)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU200RBD)
- Diablo Finishing Tools