Shop All Oscillating Tool Accessories
Diablo
1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack)
Mfr # DOS125CF3
Zoro # G3380775
product price: $39.39
/pk 3, $13.13/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Tool Weight 0.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DOS125CF3
- Zoro # G3380775
- UPC # 8925155362
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Details
Application | Metal |
Item | Oscillating Tool Accessories |
Tool Weight | 0.22 lbs |
Description
Diablo’s Starlock carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in metal cutting. High-performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. An optimized blade and tooth design, along with Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with non-Starlock multi-tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR48)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- DIABLO Starlock 2 in. W High Carbon Steel Oscillating Scraper Set 2 pc (DOSSCRP2)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades General Purpose Cuts 3Pk (DOS125CGP3)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- DIABLO 3-1/2" Starlock Bi-Metal Oscillating Blade for General Purpose Cuts (DOS350RBGP)
- DIABLO Starlock Oscillating Blade Set (DOS5S)
- DIABLO Carbide Oscillating Blade Set 5 pc (DOU5S)
- DREMEL Oscillating Tool Blade (MM494BU)
- Diablo Oscillating Tool Accessories