Shop All Masonry Drill Bits
Diablo
1-1/2"x6" SPEEDemon™ Spade Bit (2-Pack)
Mfr # DSP2170-P2
Zoro # G3385009
product price: $9.55
/pk 2, $4.78/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Drill Bit Size 1-1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSP2170-P2
- Zoro # G3385009
- UPC # 8925153320
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1-1/2 in |
Overall Length | 6 in |
Details
Shank Shape | Hex |
Description
Diablo’s SPEEDemonTM Spade Bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood. The high-performance SPEED-TIPTM design self-feeds for faster hole making when compared to traditional spade bits. An optimized Curved Paddle design enhances the chip evacuation process for more holes per charge. This range is Impact StrongTM for increased shank stability and durability in cordless and corded impact and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1-1/4 (HSP1-1-1/4-82T)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #3 (C15948)
- BAHCO Bahco Junior Hacksaw, Plastic Handle, 6" (268)
- KIPP Toggle Clamp Vertical Std, Horizontal Foot F2=2600, Full Holding Arm M08X60, Steel Zinc Plated, (K1258.02600)
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2260)
- DIABLO Avanti Pro 1/2 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1060)
- DIABLO 1/2"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4200)
- DIABLO 1/4"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4090)
- DRILLCO 1/2 X 12.1/4 SDS PLUS DURATIP DRILL 1720 (172F13212)
- Diablo Drill Bits