Shop All Hollow Wall Anchors
Dfs
WallDriller Screw Anchor, Nylon, 100 PK
Mfr # 06000WN
Zoro # G6160898
product price: $28.85
/pk 100, $0.29/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Sub-Brand WallDriller
- Material Nylon
- Use With Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dfs
- MFR # 06000WN
- Zoro # G6160898
- Country of Origin Canada
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | WallDriller |
Material | Nylon |
Use With | Drywall |
Description
Nylon Drilling Drywall Anchors,No. 6,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62062)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 2-1/4 in Ht, Zinc Plated Stainless Steel (N222-083)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 600 PK (B01258.031.0100)
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- DFS Zinc Wall Driller Kit, No. 6 (06078WZ)
- DFS Zinc Wall Driller Kit, No. 8 (08114WZ)
- ZORO SELECT Wall Anchor, 1-9/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.031.0001)
- TRIPLE GRIP Screw Anchor, 55 PK (175K)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAW35B100)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- Dfs Hollow Wall Anchors