Shop All Lag Shield Anchors
Dfs
Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK
Mfr # 38238FS
Zoro # G6160870
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Anchor Style Expansion
- Overall Length 2-3/8"
- Anchor Screw Thread Dia. 3/8 in
- Sub-Brand Security Anchor
- Includes Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 38238FS
- Zoro # G6160870
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/8" |
Anchor Screw Thread Dia. | 3/8 in |
Details
Item | Long Lag Shield |
Wall Anchor Style | Expansion |
Sub-Brand | Security Anchor |
Includes | Drive |
Description
Security Anchor,3/8 In.x2-3/8 In.,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 5 PK (ZSCRW-131)
- ZORO SELECT Clevis Pin, 18-8 SS, 5/16x2 1/2 In (WWG-CLPGS-002)
- MKT FASTENING SUP-R-STUD TZ Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (6105000)
- ZORO SELECT Single Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AES)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Zinc Plated, 50 PK (01101-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- DEWALT Lag Shield Short Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01151-PWR)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- Dfs Concrete Anchors