Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 5/8" dia. x 13" L
Mfr # 58130BS
Zoro # G0639018
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8 in
- Drilling Length 10-1/2"
- Overall Length 13 in
- Cutting Direction Right Hand
- Flute Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 58130BS
- Zoro # G0639018
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Drilling Length | 10-1/2" |
Overall Length | 13 in |
Flute Length | 10 1/2 in |
Bit Dia. | 5/8" |
Details
Item | Masonry Drill Bit,5/8" dia. x 13" L |
Cutting Direction | Right Hand |
Number of pieces | 1 |
Number of Pieces | 1 |
Standards | ANSI B-24.12 1977 |
Primary Material Application | Brick, Cinder Block, Concrete, Sheet Metal, Wood |
For Tool Type | Hammer Drill |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Description
Masonry Drill Bit,5/8 In. dia. x 13 In. L, 5/8 in Drill Bit Size, 13 in Overall Length, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE/Metric (5153DD)
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (369137)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1-1/2"L, Zinc Plated (GN4C1500K4--A21)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x4x6-1/4 in (81612)
- MILWAUKEE TOOL 3/16 in. Tile and Natural Stone Bit (48-20-8991)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- DIABLO 9/16"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1080)
- DRILL AMERICA 1"x6" Carbide Tipped Masonry Drill Bit (DAM6X1)
- Dfs Drill Bits