Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 5/16" dia. x 30" L
Mfr # 51630BS
Zoro # G0638823
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16 in
- Drilling Length 27"
- Overall Length 30 in
- Cutting Direction Right Hand
- Flute Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 51630BS
- Zoro # G0638823
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Drilling Length | 27" |
Overall Length | 30 in |
Flute Length | 27 in |
Bit Dia. | 5/16" |
Details
Item | Masonry Drill Bit,5/16" dia. x 30" L |
Cutting Direction | Right Hand |
Number of pieces | 1 |
Number of Pieces | 1 |
For Tool Type | Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI B-24.12 1977 |
Primary Material Application | Brick, Cinder Block, Concrete, Sheet Metal, Wood |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Description
Masonry Drill Bit,5/16 In. dia. x 30 In. L, 5/16 in Drill Bit Size, 30 in Overall Length, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80178D2B62030)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- PROTO 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (J10041ML)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV44)
- DRILLCO 5/8 X 8.1/4, SDS PLUS DRILL - 1700A (170A1408)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- Dfs Drill Bits