Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 5/16" dia. x 24" L
Mfr # 51624BS
Zoro # G0639313
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 21"
- Overall Length 24"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dfs
- MFR # 51624BS
- Zoro # G0639313
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 21" |
Overall Length | 24" |
Bit Dia. | 5/16" |
Details
Item | Masonry Drill Bit,5/16" dia. x 24" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Masonry Drill Bit,5/16 In. dia. x 24 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- LISLE HEX KEY LONG ARM SET (LI42500)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- GREENLEE Pump, Hyd Power 980 (980)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Mas Drill Bit 3/8 Cutting Lgth 16 Overall Lgth 18 (83924)
- DRILLCO 7/32 MASONRY DRILL STR SHANK - 1600N (160N114)
- DIABLO 1/2"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4200)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- Dfs Drill Bits