Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 5/16" dia. x 18" L
Mfr # 51618BS
Zoro # G0639307
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 15"
- Overall Length 18"
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 51618BS
- Zoro # G0639307
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 15" |
Overall Length | 18" |
Bit Dia. | 5/16" |
Details
Item | Masonry Drill Bit,5/16" dia. x 18" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Masonry Drill Bit,5/16 In. dia. x 18 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MASD)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- VULCAN Bit Masonry Percsn 3/16In (201091OR)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2480)
- DIABLO 5/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4210)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- DRILL AMERICA 7/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/8)
- Dfs Drill Bits