Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 3/8" dia. x 30" L
Mfr # 38300BS
Zoro # G0638957
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 27"
- Overall Length 30"
- Number of pieces 1
- Bit Dia. 3/8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 38300BS
- Zoro # G0638957
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drilling Length | 27" |
Overall Length | 30" |
Bit Dia. | 3/8" |
Details
Item | Masonry Drill Bit,3/8" dia. x 30" L |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Masonry Drill Bit,3/8 In. dia. x 30 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (402357)
- LEATHERMAN Charge Tti Multitool (832537)
- PROTEAM Intercept Micro Filter Bag, Fits Everest (10 pk.) (103191)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- DIABLO 1-3/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1330)
- DIABLO 1/4"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4090)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x17x21 in., 4-Cutter (83706)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 1-1/8" x 27" x 35" (48-20-2168)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- Dfs Masonry Drill Bits