Shop All Masonry Drill Bits
Dfs
Masonry Drill Bit, 3/8" dia. x 24" L
Mfr # 38240BS
Zoro # G0638981
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Drilling Length 21"
- Cutting Direction Right Hand
- Flute Length 21 in
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dfs
- MFR # 38240BS
- Zoro # G0638981
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Drilling Length | 21" |
Overall Length | 24 in |
Flute Length | 21 in |
Bit Dia. | 3/8" |
Details
Item | Masonry Drill Bit,3/8" dia. x 24" L |
Cutting Direction | Right Hand |
Number of pieces | 1 |
Number of Pieces | 1 |
For Tool Type | Hammer Drill |
Standards | ANSI B-24.12 1977 |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Brick, Cinder Block, Concrete, Sheet Metal, Wood |
Measurement System | Fractional Inch |
Description
Masonry Drill Bit,3/8 In. dia. x 24 In. L, 3/8 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- LENOX Band Saw Blade, 23 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (1891888)
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- DRILL AMERICA 7/32"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/32)
- DRILL AMERICA DAM316312 3/16"x3-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316312)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (DMAPL2240)
- DIABLO 1"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1210)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- Dfs Masonry Drill Bits